15 x 10 in. 4 x 4.5 in. Bolt Circle 6.5 in. Back Spacing 15 lbs Draglite Polished Wheel

  • Mfr # WEL90-510042

  • Zoro # G315765103


product price:  $602.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WEL90-510042
Zoro #
G315765103
UPC #
190300472062
Country of Origin
China

Description

Our products high-performance automotive components for racing street and off-road use. We always work towards to fulfill the requirements of our end users. If there is a classic design for street and strip cars it is the Weld Draglites. This design is perhaps one of the most well known and established. It has a timeless look that has no shortage of style. It is a two-piece wheel that uses a revolutionary cold-forged and welded construction for a lighter and stronger wheel when compared to cast construction. A push-thru center cap is included with every wheel. Features -High quality construction and durability -Variety of styles for every type of accessory -Push-thru center cap & valve stem included -Maximum load rating for street applications is 1200 lbs per wheel 2400 lbs per axle with a 28in tire -Mag style lug nut required with a 1.310in to 1.375 shank length -Made in Kansas City USA -Aluminum -Polished -15in x 10in -4 x 4.25/4.50in Bolt Circle -6.50in Back Space Specifications - Finish: Polished - Bolt Circle: 4 x 4.5 in. - Back Spacing: 6.5 in. - Capacity: 15 lbs - Size: 15 x 10 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.