WEL601-1464 0.43 in. Right Hand Closed End with Washers Lug Nuts- Pack of 5
- Mfr # WEL601-1464
- Zoro # G704068792
product price:Â
$
53.15
/ea
Key Features
Nut Style
Lock Nut
System of Measurement
Inch
Fastener Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WEL601-1464
- Zoro #
- G704068792
- UPC #
- 190300001972
- Country of Origin
- China
- Nut Style
- Lock Nut
- System of Measurement
- Inch
- Fastener Thread Direction
- Right Hand
Description
Our products high-performance automotive components for racing, street and off-road use. We always work towards to fulfill the requirements of our end users.
Lug nut kit includes five 7/16-20RH closed end lug nuts and washers. The lug nut shank measures .500" long. This kit is applicable for lug mount Weld Pro Drag, American Pro Series, RT, and 15" RT-S Series wheels.
Features- High quality construction and durability
- Variety of styles for every type of accessory
- Pack of 5
- Thread: 0.43"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.