Alliance COOL FR Jacket, Style: 9oz Cotton FR w/30inch Leather sleeves, Medium, Navy blue

  • Mfr # 33-8060M

  • Zoro # G911364113


product price: $70.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-8060M
Zoro #
G911364113
UPC #
-
Country of Origin
Unknown

Description

With the industry preferred navy blue color for work wear, these washable flame retardant 9 oz. cotton garments are also stylish casual wear. COOL FR garments feature hemmed collars, which increase durability even after many washes and specially designed under arm sport cut for increased mobility. The dielectric snaps, reinforced by the spatter guard flap located behind the front closure, stop sparks and spatter from intruding. All COOL FR garments retain flame resistance for up to 50 washings. COOL FR 9 oz. Clothing conforms to ASTM D6413-99 flame retardant and washability test methods.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.