
Alliance Spatter guard, Size: XL, FR-7A flame retardant cotton sateen
Mfr # 33-6228XL
Zoro # G711381983
product price: $29.95
/eaKey Features
Features
6 snap attachment
Color
Green
Fabric Weight
9 oz
Gender
Men's
Garment Type
Cape Sleeves
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33-6228XL
Zoro #
G711381983
UPC #
-
Country of Origin
Unknown
Dimensions
Size
XL
Details
Features
6 snap attachment
Color
Green
Fabric Weight
9 oz
Item
Cape Sleeve
Gender
Men's
Garment Type
Cape Sleeves
Material
FR Cotton Sateen
Description
Open back design for cool comfort. Spatter guard. Bibs sold separately. Protective clothing made from FR-7A flame retardant cotton sateen. The fabric conforms to the Federal test method 191.5903 and will retain its flame retardancy for up to 50 normal home washings and 25 commercial.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.