Zoro Homepage

96/4 SIL-BRITE Solder 96% Tin / 4% Silver 1/8in x 1 Spool

  • Mfr # 96418X1SP

  • Zoro # G415555819


product price: $91.99
/ea
Sold in multiples of 5 for $459.95
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96418X1SP
Zoro #
G415555819
UPC #
-
Country of Origin
China

Description

Weldcote 96/4 has excellent strength with high elongation and vibration resistance for sound joints in many applications. 96/4 has a low melting temperature and bonds with all the ferrous and non-ferrous alloys including stainless, nickel, copper tubing, brass, etc. This alloy will prevent distortion and loss of your base metal properties. For use on copper tubing, it will result in a stronger overall finished assembly than the typical braze alloys. This solder is used where solder joints require added strength: E.g. Air conditioning industry. Used in applications where the joint is under stress from physical tension or a pressurized environment.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.