
Brass 2 Pressure Gauge 400 Psi, 10PK
Mfr # GAUGE2X400
Zoro # G915499507
product price: $151.99
/pk 10, $15.20/eaSold in multiples of 5 for $759.95
Free Shipping & Returns
Key Features
Dial Size (In.)
2 in
Application
industrial and commercial applications
Gauge Case Material
Brass
Lens Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GAUGE2X400
Zoro #
G915499507
UPC #
-
Country of Origin
China
Dimensions
Dial Size (In.)
2 in
Details
Application
industrial and commercial applications
Gauge Case Material
Brass
Lens Material
Glass
Description
This high-quality pressure gauge is designed to provide accurate readings up to 400 psi, making it ideal for a variety of industrial and commercial applications. Constructed with a durable brass casing, it ensures long-lasting performance and resistance to corrosion. The 2-inch dial is easy to read, featuring clear markings and a robust glass lens for added protection. Whether you're monitoring pressure in a hydraulic system, air compressor, or other equipment, this gauge delivers reliable and precise measurements to help maintain optimal performance and safety.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.