Brass Pressure Gauge 2in x 30 Psi Red Line, 10PK

  • Mfr # GAUGE2X30

  • Zoro # G915499330


product price: $151.99
/pk 10, $15.20/ea
Sold in multiples of 5 for $759.95
Free Shipping & Returns

Key Features

Dial Size (In.)
2 in
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
GAUGE2X30
Zoro #
G915499330
UPC #
-
Country of Origin
China

Dimensions

Dial Size (In.)
2 in

Description

This high-quality pressure gauge is designed to provide accurate readings up to 30 psi, making it ideal for a variety of applications. The 2-inch dial is easy to read, featuring a clear red line for quick reference and enhanced visibility. Constructed with durable brass, this gauge ensures long-lasting performance and resistance to corrosion. Its compact size allows for convenient installation in tight spaces, while the robust build guarantees reliable operation under demanding conditions.