Zoro Homepage

Drivers Gloves - WCM 40, Split/Grain Cowhide, Small, Premium Comfort for Welding, 12PK

  • Mfr # WCM40S

  • Zoro # G515499624


product price: $207.99
/pk 12, $17.33/ea
Free Shipping & Returns

Key Features

Glove Back Material
Split Cowhide
Leather Grade
Premium
Glove Size
Small
Thumb Style
Keystone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCM40S
Zoro #
G515499624
UPC #
-
Country of Origin
China

Dimensions

Glove Size
Small

Details

Glove Back Material
Split Cowhide
Leather Grade
Premium
Thumb Style
Keystone

Description

Crafted for the discerning welding professional, these gloves offer unparalleled comfort and durability. Made from high-quality split/grain cowhide, they provide excellent protection against heat and abrasion, ensuring your hands remain safe during intense welding tasks. The small size ensures a snug fit, enhancing dexterity and control for precision work. With their premium construction, these gloves are designed to withstand the rigors of daily use, making them an essential addition to any welder's toolkit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.