This item is Discontinued.

This item is Discontinued.
E71T-1 C/1M 9C/9M Flux-Cored Carbon Steel Wire NB .052in x 33 Spool, 33 Pounds (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
E71T9052X33SP
Zoro #
G115921716
UPC #
-
Country of Origin
China
Description
This is a rutile type flux cored wire for all-position welding.It features excellent mechanical properties, easy slag removal, low spatter, smooth bead surface, high X-ray safety.It has very efficient welding due to higher deposition rate. Use 100% CO2 gas or Ar+2025% CO2.The optimum flow for shielding is 2025L/min.Applications: All position welding of 490Mpa high tensile steels of structure such as ships, bridges, Building, machinery and vehicles E71T-1 is characterized by a spray transfer, low spatter loss, flat to slightly convex bead configuration with a moderate volume of slag which completely covers the weld bead. E71T-1 electrodes have a rutile base slag.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.