E71T-1 C/1M 9C/9M NB Flux-Cored Carbon Steel Wire .045in x 33 Spool, 33 Pounds

  • Mfr # E71T9045X33SP

  • Zoro # G915921794


product price:  $147.99
/ea
Sold in multiples of 5 for $739.95
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E71T9045X33SP
Zoro #
G915921794
UPC #
-
Country of Origin
China

Description

This is a rutile type flux cored wire for all-position welding.It features excellent mechanical properties, easy slag removal, low spatter, smooth bead surface, high X-ray safety.It has very efficient welding due to higher deposition rate. Use 100% CO2 gas or Ar+2025% CO2.The optimum flow for shielding is 2025L/min.Applications: All position welding of 490Mpa high tensile steels of structure such as ships, bridges, Building, machinery and vehicles E71T-1 is characterized by a spray transfer, low spatter loss, flat to slightly convex bead configuration with a moderate volume of slag which completely covers the weld bead. E71T-1 electrodes have a rutile base slag.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.