Zoro Homepage
This item is Discontinued.
Weldcote Electrodes 3/32 X 7" Lanthanated Tungsten 2.0% TUNG332X7LAN2

Electrodes 3/32 X 7" Lanthanated Tungsten 2.0% (Discontinued)

  • Mfr # TUNG332X7LAN2
  • Zoro # G1979585
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TUNG332X7LAN2
Zoro #
G1979585
UPC #
812922016065
Country of Origin
China

Description

2% Lanthanated (Blue) Ewla-2 (Principle Oxide: 1.8-2.2% Lanthanum Oxide). Good For Use In Both Alternating Current (A/C) Or Direct Current (D/C) Applications Using Inverter Or Transformer Based Constant Current Power Sources. Excellent Arc Starting, Low Burn Rate, Good Arc Stability (Even At Lower Voltages), Excellent Re-Ignition And Extends Higher Operating Current Range. Ideal For Steel, Stainless Steels, Low Alloyed Steels, Aluminum Alloys, Magnesium Alloys, Titanium Alloys, Copper Alloys And Nickel Alloys.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.