Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather MIG Welding Gloves WCM 55 - Grain Pigskin / Split Cowhide, Kevlar Thread, Large, 6PK

  • Mfr # WCM55L

  • Zoro # G315499602


product price: $126.99
/pk 6, $21.17/ea
Sold in multiples of 5 for $634.95
Free Shipping & Returns

Key Features

Cuff Material
Split Leather
Thumb Style
Straight
Application
MIG
Cuff Length
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCM55L
Zoro #
G315499602
UPC #
-
Country of Origin
China

Dimensions

Glove Size
Large
Cuff Length
4

Details

Cuff Material
Split Leather
Thumb Style
Straight
Application
MIG

Description

Crafted for durability and comfort, these welding gloves feature a combination of grain pigskin and split cowhide leather, providing excellent protection and flexibility. The gloves are stitched with Kevlar thread, ensuring enhanced resistance to heat and abrasion, making them ideal for demanding welding tasks. Designed in a large size, they offer a comfortable fit for most users, allowing for better dexterity and control. Whether you're a professional welder or a DIY enthusiast, these gloves are engineered to withstand the rigors of MIG welding, ensuring your hands stay safe and secure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.