Metals MIG Welding Gloves - WCM 50, Goatskin/ Split Cowhide Kevlar Thread, Large, 6PK

  • Mfr # WCM50L

  • Zoro # G715499608


product price: $213.99
/pk 6, $35.67/ea
Free Shipping & Returns

Key Features

Glove Liner Material
Fleece
Thumb Style
Reinforced
Application
MIG
Glove Back Material
Split Cowhide
Glove Size
Large
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WCM50L
Zoro #
G715499608
UPC #
-
Country of Origin
China

Dimensions

Glove Size
Large

Details

Glove Liner Material
Fleece
Thumb Style
Reinforced
Application
MIG
Glove Back Material
Split Cowhide

Description

Crafted for durability and comfort, these premium welding gloves are designed to provide superior protection during MIG welding tasks. The gloves feature a combination of goatskin and split cowhide leather, offering a perfect balance of flexibility and toughness. Reinforced with Kevlar thread, they ensure enhanced resistance to heat and abrasion, making them ideal for demanding welding environments. The large size ensures a comfortable fit, allowing for precise hand movements while maintaining safety.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products