Zoro Homepage

Metals TIG Gloves WCM 10, Grain Goatskin/ Split Cowhide with Kevlar Thread, Medium, 12PK

  • Mfr # WCM10M

  • Zoro # G315499596


product price: $285.99
/pk 12, $23.83/ea
Free Shipping & Returns

Key Features

Cuff Length
4
Cuff Material
Split Leather
Glove Liner Material
Unlined
Thumb Style
Wing
Application
TIG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCM10M
Zoro #
G315499596
UPC #
-
Country of Origin
China

Dimensions

Cuff Length
4
Glove Size
Medium

Details

Cuff Material
Split Leather
Glove Liner Material
Unlined
Thumb Style
Wing
Application
TIG

Description

Crafted for precision and durability, these TIG welding gloves are made from a combination of grain goatskin and split cowhide, offering a perfect balance of flexibility and protection. The gloves are stitched with Kevlar thread, ensuring enhanced resistance to heat and abrasion, making them ideal for demanding welding tasks. Designed in a medium size, they provide a snug fit that allows for excellent dexterity and control, essential for intricate welding work. Whether you're a professional welder or a hobbyist, these gloves deliver the comfort and safety you need to perform at your best.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.