Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metals WCM 10 TIG Gloves, Grain Goatskin / Split Cowhide, Kevlar Thread, Small, 12PK

  • Mfr # WCM10S

  • Zoro # G815499645


product price: $285.99
/pk 12, $23.83/ea
Free Shipping & Returns

Key Features

Glove Liner Material
Unlined
Thumb Style
Wing
Cuff Length
4
Cuff Material
Split Leather
Application
TIG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCM10S
Zoro #
G815499645
UPC #
-
Country of Origin
China

Dimensions

Glove Size
Small
Cuff Length
4

Details

Glove Liner Material
Unlined
Thumb Style
Wing
Cuff Material
Split Leather
Application
TIG

Description

These premium TIG gloves are crafted from a combination of grain goatskin and split cowhide, offering an exceptional balance of dexterity and durability. The gloves are meticulously stitched with Kevlar thread, ensuring enhanced strength and resistance to heat and abrasion. Designed for a snug fit, they provide superior control and comfort, making them ideal for precision welding tasks. The small size is perfect for those with smaller hands, ensuring a secure and comfortable fit throughout extended use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.