
Metals WCM 30 Split Cowhide Work Gloves, Large, 12PK
Mfr # WCM30L
Zoro # G615499609
product price: $78.29
/pk 12, $6.52/eaSold in multiples of 5 for $391.45
Free Shipping & Returns
Key Features
Cuff Style
Safety Cuff
Leather Grade
Premium
Glove Liner Material
Cotton
Glove Size
Large
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WCM30L
Zoro #
G615499609
UPC #
-
Country of Origin
China
Dimensions
Glove Size
Large
Details
Cuff Style
Safety Cuff
Leather Grade
Premium
Glove Liner Material
Cotton
Description
Crafted for durability and comfort, these work gloves are made from premium split cowhide leather, ensuring they can withstand the rigors of heavy-duty tasks. The large size offers a comfortable fit for most hands, providing ample dexterity and protection. Reinforced stitching enhances their longevity, making them ideal for prolonged use in demanding environments. Whether you're welding, handling abrasives, or performing general labor, these gloves offer reliable hand protection and a secure grip.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.