
Metals WCM 30 Split Cowhide Work Gloves - Medium, 12PK
Mfr # WCM30M
Zoro # G415499588
product price: $78.29
/pk 12, $6.52/eaSold in multiples of 5 for $391.45
Free Shipping & Returns
Key Features
Cuff Style
Safety Cuff
Glove Size
Medium
Glove Liner Material
Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WCM30M
Zoro #
G415499588
UPC #
-
Country of Origin
China
Dimensions
Glove Size
Medium
Details
Cuff Style
Safety Cuff
Glove Liner Material
Cotton
Description
Crafted from durable split cowhide leather, these work gloves offer exceptional protection and comfort for a variety of tasks. The medium size ensures a snug fit, providing excellent dexterity and control while handling tools and materials. Reinforced stitching enhances durability, making these gloves ideal for heavy-duty use in welding, construction, and other demanding environments. The soft inner lining adds an extra layer of comfort, allowing for extended wear without compromising on safety.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.