Metals WCM 50 MIG Welding Gloves, Goatskin/ Split Cowhide, Kevlar Thread, X-L, 6PK

  • Mfr # WCM50XL

  • Zoro # G915499613


product price:  $213.99
/pk 6, $35.67/ea
Free Shipping & Returns

Key Features

Glove Back Material
Split Cowhide
Glove Size
X-L
Application
MIG
Glove Liner Material
Fleece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WCM50XL
Zoro #
G915499613
UPC #
-
Country of Origin
China

Dimensions

Glove Size
X-L

Details

Glove Back Material
Split Cowhide
Application
MIG
Glove Liner Material
Fleece

Description

Crafted for durability and comfort, these MIG welding gloves are made from a combination of premium goatskin and split cowhide, ensuring both flexibility and robust protection. Reinforced with Kevlar thread, they offer enhanced resistance to heat and abrasion, making them ideal for demanding welding tasks. The ergonomic design provides a snug fit and excellent dexterity, allowing for precise control and reduced hand fatigue during extended use. These gloves are designed to meet the needs of professional welders, offering reliable performance and long-lasting wear.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.