Zoro Homepage

MIG Welding Glove WCM 50 - Metals Goatskin / Split Cowhide Kevlar Thread, Medium, 6PK

  • Mfr # WCM50M

  • Zoro # G415499649


product price: $213.99
/pk 6, $35.67/ea
Free Shipping & Returns

Key Features

Glove Liner Material
Fleece
Glove Back Material
Split Cowhide
Application
MIG
Palm Material
Cowhide
Glove Size
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCM50M
Zoro #
G415499649
UPC #
-
Country of Origin
China

Dimensions

Glove Size
Medium

Details

Glove Liner Material
Fleece
Glove Back Material
Split Cowhide
Application
MIG
Palm Material
Cowhide

Description

Crafted for precision and durability, these welding gloves are designed to provide superior protection and comfort during MIG welding tasks. The gloves feature a combination of goatskin and split cowhide, offering a balance of flexibility and robust defense against heat and sparks. Reinforced with Kevlar thread, they ensure enhanced resistance to abrasion and wear, extending the lifespan of the gloves. Ideal for medium-sized hands, these gloves deliver a snug fit that allows for excellent dexterity and control, making them an essential tool for any welder seeking reliability and performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.