Zoro Homepage

MIG Welding Gloves - WCM 55, Grain Pigskin / Split Cowhide Leather, Kevlar Thread, Medium, 6PK

  • Mfr # WCM55M

  • Zoro # G915499590


product price: $126.99
/pk 6, $21.17/ea
Sold in multiples of 5 for $634.95
Free Shipping & Returns

Key Features

Thumb Style
Straight
Cuff Length
4
Application
MIG
Cuff Material
Split Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCM55M
Zoro #
G915499590
UPC #
-
Country of Origin
China

Dimensions

Glove Size
Medium
Cuff Length
4

Details

Thumb Style
Straight
Application
MIG
Cuff Material
Split Leather

Description

Crafted for durability and comfort, these welding gloves feature a combination of grain pigskin and split cowhide leather, providing excellent protection and flexibility. The gloves are reinforced with Kevlar thread, ensuring superior strength and resistance to heat and abrasion. Designed for medium-sized hands, they offer a snug fit that enhances dexterity and control during intricate welding tasks. Ideal for both professional welders and hobbyists, these gloves are built to withstand the rigors of heavy-duty use while maintaining comfort and safety.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.