Nickel C276 ER NiCr Mo-4 MIG Wire Spool, .045in x 33 Spool, 33 Pounds

  • Mfr # NIC276045X33SP

  • Zoro # G715499615


product price:  $1,558.99
/ea
Free Shipping & Returns

Key Features

AWS Classification
ER NiCr Mo-4
Spool Type
Spool
Weight
33 Pounds
Wire Diameter
.045in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NIC276045X33SP
Zoro #
G715499615
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Wire Diameter
.045in

Details

AWS Classification
ER NiCr Mo-4
Spool Type
Spool
Weight
33 Pounds

Description

Weldcote 276 is a nickel-molybdenum-chromium alloy with an addition of tungsten designed to have excellent corrosion resistance in a wide range of severe environments. The high nickel and molybdenum contents make the nickel steel alloy especially resistant to pitting and crevice corrosion in reducing environments while chromium conveys resistance to oxidizing media. The low carbon content minimizes carbide precipitation during welding to maintain corrosion resistance in as-welded structures. This nickel alloy is resistant to the formation of grain boundary precipitates in the weld heat-affected zone, thus making it suitable for most chemical process application in an as welded condition. Alloy 276 is widely used in the most severe environments such as chemical processing, pollution control, pulp and paper production, industrial and municipal waste treatment, and recovery of natural gas. 276 exhibits excellent resistance in a wide variety of chemical process environmens. This alloy has excellent resistance to pitting and stress corrosion cracking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.