Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Performance Goatskin Welding Gloves, Snug Spandex Fit, Large - Metals, 12PK

  • Mfr # WCM60L

  • Zoro # G915499606


product price: $224.99
/pk 12, $18.75/ea
Free Shipping & Returns

Key Features

Thumb Style
Reinforced
Palm Material
Goatskin
Cuff Style
Hook and Loop
Glove Back Material
Spandex
Glove Size
Large
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCM60L
Zoro #
G915499606
UPC #
-
Country of Origin
China

Dimensions

Glove Size
Large

Details

Thumb Style
Reinforced
Palm Material
Goatskin
Cuff Style
Hook and Loop
Glove Back Material
Spandex
Glove Liner Material
Unlined

Description

Crafted for superior protection and comfort, these welding gloves feature a durable goatskin leather construction that ensures longevity and resilience against high temperatures. The snug spandex fit provides excellent dexterity and flexibility, allowing for precise movements and reducing hand fatigue during extended use. Designed with the professional welder in mind, these gloves offer a perfect balance of toughness and comfort, making them ideal for various welding applications. The large size ensures a comfortable fit for most users, while the reinforced stitching adds an extra layer of durability to withstand the rigors of daily use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.