Zoro Homepage

Performance Grain Goatskin Snug Spandex Fit Medium Welding Gloves, 12PK

  • Mfr # WCM60M

  • Zoro # G815499584


product price: $224.99
/pk 12, $18.75/ea
Free Shipping & Returns

Key Features

Glove Back Material
Spandex
Palm Material
Goatskin
Thumb Style
Reinforced
Glove Liner Material
Unlined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCM60M
Zoro #
G815499584
UPC #
-
Country of Origin
China

Dimensions

Glove Size
Medium

Details

Glove Back Material
Spandex
Palm Material
Goatskin
Thumb Style
Reinforced
Glove Liner Material
Unlined

Description

Crafted for precision and comfort, these welding gloves feature premium grain goatskin leather, offering exceptional durability and dexterity. The snug spandex fit ensures a secure and flexible grip, allowing for enhanced control during intricate welding tasks. Designed with the welder's needs in mind, these gloves provide excellent protection against heat and sparks while maintaining breathability for extended wear. Ideal for medium-sized hands, they combine robust performance with superior comfort, making them an essential tool for any welding professional.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.