Performance Grain Goatskin Welding Gloves, Snug Spandex Fit, X-Large by Metals, 12PK

  • Mfr # WCM60XL

  • Zoro # G615499647


product price:  $224.99
/pk 12, $18.75/ea
Free Shipping & Returns

Key Features

Thumb Style
Reinforced
Palm Material
Goatskin
Glove Liner Material
Unlined
Glove Back Material
Spandex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCM60XL
Zoro #
G615499647
UPC #
-
Country of Origin
China

Dimensions

Glove Size
X-Large

Details

Thumb Style
Reinforced
Palm Material
Goatskin
Glove Liner Material
Unlined
Glove Back Material
Spandex

Description

Crafted for superior protection and comfort, these welding gloves from Weldcote Metals feature premium grain goatskin leather, known for its exceptional durability and flexibility. The snug spandex fit ensures a secure and comfortable grip, allowing for precise handling and reduced hand fatigue during extended use. Designed in an X-Large size, these gloves provide ample coverage and a perfect fit for larger hands, making them ideal for professional welders. With reinforced stitching and a robust construction, these gloves offer reliable performance and long-lasting wear, even in the most demanding welding environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.