Zoro Homepage
This item is Discontinued.
Weldcote Spool 308L .035 X 2# Spool 308L035X2SP

Spool 308L .035 X 2# Spool (Discontinued)

  • Mfr # 308L035X2SP
  • Zoro # G1984774
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
308L035X2SP
Zoro #
G1984774
UPC #
877511000498
Country of Origin
India

Details

Features
SDS Indicator

Description

Weldcote 308L Has The Same Analysis As Type 308 Except The Carbon Content Has Been Held To A Maximum Of .03% To Reduce The Possibility Of Intergranular Carbide Precipitation. 308L Stainless Steel Is Used For Tib, Mig And Submerged Arc Welding Of Stainless Steels Such As Types 201, 202, 301, 302, 304L, 305, 308L, 321, And 347. This Filler Metal Is Suitable For Applications At Cryogenic Temperatures.