Zoro Homepage

TIG Glove, High-Dexterity, Grain Goatskin/ Split Cowhide, Kevlar Thread, Medium, 6PK

  • Mfr # WCM15M

  • Zoro # G415499632


product price: $125.99
/pk 6, $21.00/ea
Sold in multiples of 5 for $629.95
Free Shipping & Returns

Key Features

Thumb Style
Straight
Application
TIG
Glove Liner Material
Unlined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCM15M
Zoro #
G415499632
UPC #
-
Country of Origin
China

Dimensions

Glove Size
Medium

Details

Thumb Style
Straight
Application
TIG
Glove Liner Material
Unlined

Description

Crafted for precision and comfort, these gloves are designed to meet the demands of professional welders. The high-dexterity construction ensures maximum control and flexibility, allowing for intricate work without sacrificing protection. Made from a combination of grain goatskin and split cowhide, these gloves offer a durable yet soft feel, providing excellent abrasion resistance and longevity. Reinforced with Kevlar thread, they deliver superior strength and durability, ensuring that seams remain intact even under intense conditions. Ideal for medium-sized hands, these gloves provide a snug fit that enhances both safety and performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.