TIG Gloves - WCM 15, High-Dexterity, Grain Goatskin / Split Cowhide, Kevlar Thread, XL, 6PK

  • Mfr # WCM15XL

  • Zoro # G615547355


product price:  $125.99
/pk 6, $21.00/ea
Sold in multiples of 5 for $629.95
Free Shipping & Returns

Key Features

Application
TIG
Glove Liner Material
Unlined
Thumb Style
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WCM15XL
Zoro #
G615547355
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL

Details

Application
TIG
Glove Liner Material
Unlined
Thumb Style
Straight

Description

These high-dexterity gloves are expertly crafted from a combination of grain goatskin and split cowhide, offering both flexibility and durability for precision welding tasks. Reinforced with Kevlar thread, they provide enhanced strength and resistance to heat, ensuring long-lasting performance in demanding environments. The ergonomic design ensures a comfortable fit, while the XL size accommodates larger hands without compromising on dexterity. Ideal for TIG welding, these gloves deliver superior protection and control, making them an essential addition to any welder's toolkit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products