TIG Gloves WCM 15, High-Dexterity, Grain Goatskin/Split Cowhide, Kevlar Thread, Large, 6PK

  • Mfr # WCM15L

  • Zoro # G015499582


product price:  $125.99
/pk 6, $21.00/ea
Sold in multiples of 5 for $629.95
Free Shipping & Returns

Key Features

Thumb Style
Straight
Glove Liner Material
Unlined
Application
TIG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCM15L
Zoro #
G015499582
UPC #
-
Country of Origin
China

Dimensions

Glove Size
Large

Details

Thumb Style
Straight
Glove Liner Material
Unlined
Application
TIG

Description

These high-dexterity gloves are crafted from a combination of grain goatskin and split cowhide, offering both flexibility and durability for precision welding tasks. Reinforced with Kevlar thread, they provide enhanced strength and resistance to heat and abrasion, ensuring long-lasting performance in demanding environments. The ergonomic design ensures a comfortable fit, allowing for superior control and reduced hand fatigue during extended use. Ideal for professional welders, these gloves deliver exceptional protection without compromising on tactile sensitivity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.