WCM 55 MIG Welding Gloves, Leather Grain Pigskin / Split Cowhide with Kevlar Thread, X-Large, 6PK

  • Mfr # WCM55XL

  • Zoro # G915499583


product price:  $126.99
/pk 6, $21.17/ea
Sold in multiples of 5 for $634.95
Free Shipping & Returns

Key Features

Glove Size
X-Large
Cuff Material
Split Leather
Thumb Style
Straight
Application
MIG
Cuff Length
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCM55XL
Zoro #
G915499583
UPC #
-
Country of Origin
China

Dimensions

Glove Size
X-Large
Cuff Length
4"

Details

Cuff Material
Split Leather
Thumb Style
Straight
Application
MIG
Cuff Style
Straight

Description

Crafted for durability and comfort, these welding gloves are made from a combination of leather grain pigskin and split cowhide, ensuring excellent protection and flexibility. The gloves are stitched with Kevlar thread, providing enhanced resistance to heat and abrasion, making them ideal for heavy-duty welding tasks. Designed in an X-Large size, they offer a comfortable fit for larger hands, allowing for better dexterity and control. These gloves are perfect for professional welders seeking reliable hand protection without compromising on performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products