Shop WELDCRAFT

366-53N61S No 8 1-2 Inch Gas Lens Alumina Nozzle

  • Mfr # 366-53N61S
  • Zoro # G804172627

product price: 
$
27.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
366-53N61S
Zoro #
G804172627
UPC #
608201043729
Country of Origin
China

Description

  • High impact resistance heat resistance and thermal conductivity and resist splatter buildup.
  • Used on Torches: 9 20 22 24 25.
  • Nozzle Size: 8.
  • Orifice: 1/2".
  • Length: 1".
  • Material: Alumina.
  • Type: Nozzle.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.