Nzl, Bernard; Miller, Centerfire

  • Mfr # N-3414C
  • Zoro # G601701426
product price: 
$
27.15
/ea
Sold in multiples of 10 for $271.50

Key Features

Application
Heavy Equipment, Manufacturing, Shipbuilding, Trailer Fabrication
Features
No Tools Required to Replace Tip or Nozzle, Solid, Concentric Relationship Between Tip and Nozzle, Spatter Shield Within Nozzle Protects Diffuser and Gives Smoother, Less Turbulent Gas Flow
Material
Copper
For Contact Tip Series
Centerfire
Compatible with Model
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N-3414C
Zoro #
G601701426
UPC #
662991189371
Country of Origin
United States
Item
Nozzle
Application
Heavy Equipment, Manufacturing, Shipbuilding, Trailer Fabrication
Features
No Tools Required to Replace Tip or Nozzle, Solid, Concentric Relationship Between Tip and Nozzle, Spatter Shield Within Nozzle Protects Diffuser and Gives Smoother, Less Turbulent Gas Flow
Material
Copper
For Contact Tip Series
Centerfire
Compatible with Model
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Duty Rating
Heavy Duty
Compatible with Series
BTB, Clean Air, Dura-Flux, FILTAIR, Q-Gun, S-Gun, XR-Aluma-Pro, XR-Pistol
Insulation Type
Self Insulated
Nozzle Design
1-Piece
Compatible with Brand
Bernard, Miller
For Gas Diffuser Number
D-1
Nozzle Number
N-3414C
Nozzle Shape
Straight
Series
Large Centerfire
Nozzle to Tip Relationship
1/4 in Recess
For Use With
BTB Series MIG Guns, Clean Air Series, Dura-Flux(TM) Fixed Liner Series, FILTAIR(TM) Fume Extraction Series, Legacy Q-Gun(TM) and S-Gun(TM) Series
Connection Type
Threaded
Compatible Brand
Bernard, Miller
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Compatible Contact Tip Series
Centerfire
Compatible MIG Gun Series
BTB, Clean Air, Dura-Flux, FILTAIR, Q-Gun, S-Gun, XR-Aluma-Pro, XR-Pistol
Amperage - Maximum
600 A
Nozzle Series
Large Centerfire
Compatible Gas Diffuser Number
D-1
Compatible MIG Gun Model
Bernard BTB, S-Gun
Color
Copper
Shell Material
Copper
Wire Color
Copper
Traction Material
Copper

Dimensions

Connection Size
1 1/16 in
Outside Diameter
1.0625 in
Overall Length
2 17/25 in
Inside Diameter
0.75 in
Bore Diameter
3/4 in
Wire Rope Length
2 17/25 in
Length
2 17/25 in

Description

Nozzle, Compatible with Brand Bernard, Miller, Series Large Centerfire, For Use With BTB, Clean Air, Dura-Flux, FILTAIR, Q-Gun, S-Gun, XR-Aluma-Pro, XR-Pistol

Ratings & reviews