Zoro Homepage
This item is Discontinued.
No Product Image Available

Stool, 4-Legged, Hardwood 18" (Discontinued)

  • Mfr # STL9186-AF
  • Zoro # G9514751
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STL9186-AF
Zoro #
G9514751
UPC #
00190212617254
Country of Origin
United States

Dimensions

Seat Height Range
18"

Details

Finish
Black Powder coated
Number of Casters
4-Glides
Item
Stool,4-Legged,Hardwood 18"
Seat Material
Hardwood
Frame Material
Steel
Caster Type
Non-Marring Glides
Color
Black

Description

Stool,4-Legged,Hardwood 18 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.