Zoro Homepage
This item is Discontinued.
No Product Image Available

Stool, 5-Legged, Grey Nebula, 24" (Discontinued)

  • Mfr # STL7186-AL-25
  • Zoro # G9514596
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STL7186-AL-25
Zoro #
G9514596
UPC #
00649664921223
Country of Origin
United States

Dimensions

Seat Height Range
24"

Details

Caster Type
Non-Marring Glides
Color
Black; Gold
Number of Casters
5-Glides
Item
Stool,5-Legged,Grey Nebula,24"
Seat Material
Lotz Armor Edge
Finish
Black Powder coated
Frame Material
Steel

Description

Stool,5-Legged,Grey Nebula,24 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.