Zoro Homepage

2.57 in L Conical Soldering Tip, 5.6 mm, PK2

  • Mfr # 7250W

  • Zoro # G8569951


product price: $7.99
/pk 2, $4.00/ea

Key Features

For Use With Mfr. Model Number
D550, D650
Fits Brand
Weller
Impact Rated
No
Tip Length
2.57 in
Tip Width
5.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7250W
Zoro #
G8569951
UPC #
037103475718
Country of Origin
Mexico

Dimensions

Tip Length
2.57 in
Tip Width
5.6 mm

Details

Item
Soldering Tip
For Use With Mfr. Model Number
D550, D650
Fits Brand
Weller
Impact Rated
No
Compatible Handpiece Manufacturer Model Number
D550, D650
Tip Type
Conical
Compatible Handpiece Manufacturer
Weller
Material
Copper

Description

Soldering Tip, Tip Type Conical, Tip Width 5.6 mm, Tip Length 2.57 in, Compatible Handpiece Manufacturer Model Number D550, D650, Compatible Handpiece Manufacturer Weller, Material Copper, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.