300W Soldering Station

  • Mfr # WLSK3012A

  • Zoro # G203508812


product price:  $71.45
/ea

Key Features

Application
Soldering
Features
Adjustable Wattage, Easy Tip Access, Integrated Safety Rest, On-Board Cellulose Sponge Tip Cleaner, Quick Tip Change
Includes
Ergonomic Molded Pencil Grip Handle
Series
RED
Standards
cULus Listed 336B
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WLSK3012A
Zoro #
G203508812
UPC #
037103346544
Country of Origin
Mexico

Dimensions

Tip Thickness
mm
Handpiece Cord Length
5 ft
Tip Width
0.8 mm
Station Power Cord Length
1.2 ft
Tip Outside Diameter
0.8

Details

Item
Soldering Stations
Application
Soldering
Features
Adjustable Wattage, Easy Tip Access, Integrated Safety Rest, On-Board Cellulose Sponge Tip Cleaner, Quick Tip Change
Includes
Ergonomic Molded Pencil Grip Handle
Series
RED
Standards
cULus Listed 336B
Temperature Adjustment
Adjustable Temperature Setting
Compatible Handpiece Manufacturer Model Number
RED
Handpiece Power Consumption
30 W
ESD Safe
No
Operating Temperature (Minimum)
750 Degrees F
Station Power Consumption
300 W
Control Type
Dial Knob
Number of Channels
1
Number of Tips Included
1
Operating Voltage
110V AC
Tip Type
Conical
Power Unit Manufacturer Model Number
WLSK3012A
Product Type
Complete Station
Operating Temperature (Maximum)
750 Degrees F

Description

Soldering Stations, ESD Safe No, Number of Channels 1, Station Power Consumption 300 W, Tip Type Conical, Tip Width 0.8 mm, Operating Temperature (Minimum) 750 Degrees F, Operating Temperature (Maximum) 750 Degrees F, Product Type Soldering Station, Series RED, Application Soldering, Compatible Handpiece Manufacturer Model Number RED, Control Type Dial Knob, Features Adjustable Wattage, Easy Tip Access, Integrated Safety Rest, On-Board Cellulose Sponge Tip Cleaner, Quick Tip Change

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.