30W Soldering Iron Kit

  • Mfr # WLIRK3012A

  • Zoro # G503508840


product price:  $28.09
/ea

Key Features

Application
Soldering
Features
Quick Tip Change
Includes
LED Halo Ring
Series
RED
Cord Length
1.5 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WLIRK3012A
Zoro #
G503508840
UPC #
037103346483
Country of Origin
Mexico

Dimensions

Cord Length
1.5 ft
Tip Width
0.313 in

Details

Item
Corded Soldering Iron Kits
Application
Soldering
Features
Quick Tip Change
Includes
LED Halo Ring
Series
RED
Tip Type
Conical
Plug Type
Three Prong
Number of Tips Included
3
Time to Maximum Temperature
1 min
Power Consumption (Maximum)
30 W
Tip Manufacturer Model Number
WLTC08IR30
Compatible Tip Series
WLIR30
Compatible Station
WLSK3012A
Operating Temperature (Maximum)
750 Degrees F
Handle Style
Ergonomic Molded Pencil Grip
Product Type
Soldering Iron Kit
Operating Voltage
120V AC
Includes Heating Element
Yes

Description

Corded Soldering Iron Kits, Compatible Station WLSK3012A, Power Consumption (Maximum) 30 W, Operating Temperature (Maximum) 750 Degrees F, Tip Type Conical, Tip Width 0.313 in, Time to Maximum Temperature 1 min, Operating Voltage 120V AC, Plug Type Three Prong, Cord Length 1.5 ft, Series RED, Product Type Soldering Iron Kit, Includes LED Halo Ring, Includes Heating Element Yes, Number of Tips Included 3, Application Soldering, Compatible Tip Series WLIR30, Features Quick Tip Change

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.