Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arm Kit, Fume Extraction

  • Mfr # T0053657199N

  • Zoro # G7524246


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Features
100mm H, 1m L, 230mm W, Low Maintenance, Mobile, Quick and Easy Installation
Application
Fume Extraction
Includes
Extraction Arm, Extraction Hose, Funnel Nozzle, Mounting Bracket, Stop Valve
For Use With
Mfr. No. WFE2S
Characteristics
ESD Safe Includes Extraction Arm, Funnel Nozzle, Stop Valve, Mounting Bracket and Extraction Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0053657199N
Zoro #
G7524246
UPC #
037103212276
Country of Origin
Hungary

Dimensions

Extraction Arm Diameter
2.4 in
Hose Inside Diameter
2 in
Nozzle Width
9.1 in
Overall Length
3.3 ft

Details

Item
Arm Kit
Features
100mm H, 1m L, 230mm W, Low Maintenance, Mobile, Quick and Easy Installation
Application
Fume Extraction
Includes
Extraction Arm, Extraction Hose, Funnel Nozzle, Mounting Bracket, Stop Valve
For Use With
Mfr. No. WFE2S
Characteristics
ESD Safe Includes Extraction Arm, Funnel Nozzle, Stop Valve, Mounting Bracket and Extraction Hose
Compatible Extractor Manufacturer Part Number
WFE2S
Product Type
Arm Kit
Compatible Extractor Series
MG100S

Description

Arm Kit, Product Type Arm Kit, Compatible Extractor Manufacturer Part Number WFE2S, Hose Inside Diameter 2 in, Overall Length 3.3 ft, Compatible Extractor Series MG100S, Extraction Arm Diameter 2.4 in, Nozzle Width 9.1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.