Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crescent 11/16 in. X 3/8 in. drive SAE 6 Point Deep Socket 1 pc

  • Mfr # CDDS30N

  • Zoro # G006432086


product price: $7.89
/ea

Key Features

SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDDS30N
Zoro #
G006432086
UPC #
37103317582
Country of Origin
China

Details

Item
Deep Socket
SAE or Metric
SAE
Number of Points
6

Description

3/8 inch drive, 11/16 inch deep socket, 6 point chrome vanadium alloy steel for long lasting durability nickel chrome plated for long lasting protection Surface Drive technology reduces fastener rounding.


  • • Nickel Chrome plated for long lasting protection
  • • Chrome Vanadium Steel
  • • Mirror polish finish
  • • Sockets feature Surface Drive technology to virtually eliminate fastener rounding
  • • Deep well
  • • 6 Point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.