Zoro Homepage

Crescent 12 mm X 3/8 in. drive Metric 12 Point Standard Socket 1 pc

  • Mfr # CDS42N

  • Zoro # G406432174


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

SAE or Metric
Metric
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDS42N
Zoro #
G406432174
UPC #
37103317414
Country of Origin
China

Details

Item
Socket
SAE or Metric
Metric
Number of Points
12

Description

3/8 inch drive, 12 mm socket, 12 point chrome vanadium alloy steel for long lasting durability nickel chrome plated for long lasting protection Surface Drive technology reduces fastener rounding.


  • • Full polished for comfort and ease of use
  • • Sizes stamped on both sides for easy reading
  • • Nickel chrome plated for long lasting protection
  • • Chrome vanadium alloy steel for long lasting durability
  • • Metric
  • • 6 point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.