
Crescent 12 Point Metric Combination Wrench Set 14.9 in. L 15 pk
Mfr # CCWS5-05
Zoro # G506435891
product price: $73.79
/eaKey Features
Finish
Full Polish Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCWS5-05
Zoro #
G506435891
UPC #
37103336934
Country of Origin
China
Details
Number of Pieces
15
Measurement Type
Metric
Finish
Full Polish Chrome
Description
Crescent mechanics tools are made from chrome vanadium steel alloy, specially formulated and heat-treated for high strength and superior resistance to abrasion and corrosion.
- • Heat treated for maximum strength
- • Sizes stamped on both sides for easy identification
- • Nickel chrome plated for long lasting protection
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.