Zoro Homepage

Crescent 13 mm X 1/2 in. drive Metric 12 Point Standard Socket 1 pc

  • Mfr # CDS73N

  • Zoro # G506429371


product price: $6.99
/ea

Key Features

SAE or Metric
Metric
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDS73N
Zoro #
G506429371
UPC #
037103317926
Country of Origin
China

Details

Item
Socket
SAE or Metric
Metric
Number of Points
12

Description

Crescent mechanics tools are made from chrome vanadium steel alloy specially formulated and heat treated for high strength and superior resistance to abrasion and corrosion.


  • • Full polished for comfort and ease of use
  • • Sizes stamped on both sides for easy reading
  • • Nickel chrome plated for long lasting protection
  • • Chrome vanadium alloy steel for long lasting durability
  • • Metric
  • • 12 point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.