Crescent 1/4 and 3/8 in. drive Metric and SAE 6 Point Professional Mechanic's Tool Set 180 pc

  • Mfr # CTK180

  • Zoro # G806439612


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in 3/8 in
Includes
Blow Mold Case
Finish
Full Polish Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CTK180
Zoro #
G806439612
UPC #
37103341808
Country of Origin
China

Dimensions

Drive Size
1/4 in 3/8 in

Details

Number of Pieces
180
Includes
Blow Mold Case
Finish
Full Polish Chrome

Description

Crescent mechanic's tools are made from chrome alloy steel which is specially formulated and heat-treated for high strength and superior resistance to abrasion and corrosion. Wrenches, ratchets, sockets, and drive tools all have a flawless chrome finish to extend tool life. The sockets &the box end of the combination wrenches both feature off-corner loading which reduces fastener rounding. The wide selection of Crescent tools satisfies today’s rigorous mechanic's tool demands.


  • • Contains a carefully selected assortment of hand tools needed for most industrial, mechanical and consumer applications
  • • Incredible access from long wrenches with narrow heads, adjustable wrenches and pliers, and a long-beam ratchets with small teardrop heads
  • • Long nose & diagonal pliers with professional, ergonomic dipped grips wipe clean easily
  • • Co-molded bit driver & screwdriver handles with ergonomic grip for improved performance
  • • Shallow and deep SAE/metric 6 point full polish chrome sockets with stamped size markings for easy socket identification
  • • 6" adjustable wrench with hex jaw design reduces slippage by gripping fasteners tightly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.