Zoro Homepage

Crescent 1/4 in. X 3/8 in. drive SAE 12 Point Standard Socket 1 pc

  • Mfr # CDS23N

  • Zoro # G106431828


product price: $6.65
/ea
Sold in multiples of 2 for $13.30

Key Features

SAE or Metric
SAE
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDS23N
Zoro #
G106431828
UPC #
37103317209
Country of Origin
China

Details

Item
Socket
SAE or Metric
SAE
Number of Points
12

Description

Crescent mechanics tools are made from chrome steel alloy specially formulated and heat treated for high strength and superior resistance to abrasion and corrosion.


  • • Size markings stamped on socket for quick size identification
  • • Meets or exceeds ASME specifications
  • • Nickel chrome plated for durability
  • • Manufactured from chrome alloy steel for better strength and longer tool life
  • • Off-corner loading technology to virtually eliminate fastener rounding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.