
Crescent 18 in. Pry Bar 1 pk
Mfr # DB18X
Zoro # G906431493
product price: $38.29
/eaKey Features
Point Type
Flat
Indexing
Yes
Grip Style
Comfort Grip
Tip
Ground
End Style
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DB18X
Zoro #
G906431493
UPC #
37103257864
Country of Origin
China
Dimensions
Overall Length
18 in
Details
Point Type
Flat
Indexing
Yes
Grip Style
Comfort Grip
Tip
Ground
End Style
Flat
Description
This Indexing Pry Bar is part of the Crescent code red family of renovation and demolition tools. Its unique indexing head allows for 180 degree of rotation for maximum access. The raised striking pad on the back of the head provides a solid surface to strike the tool with a hammer assist in penetration and prying.
- • Pry bar
- • Head indexes over 180 degrees
- • Locks into 16 positions for increased access
- • 90 degrees angled flat head offers better access and wider support for prying against surfaces
- • Raised surface on back of the angle head provides location for users to strike, assisting in penetration and prying
- • 18 in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.