Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crescent 21 mm X 1/2 in. drive Metric 6 Point Deep Socket 1 pc

  • Mfr # CDDS80N

  • Zoro # G206429398


product price: $8.89
/ea

Key Features

SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDDS80N
Zoro #
G206429398
UPC #
37103318244
Country of Origin
China

Details

Item
Deep Socket
SAE or Metric
Metric
Number of Points
6

Description

Full polished for comfort and ease of use sizes stamped on both sides for easy reading nickel chrome plated for long lasting protection chrome vanadium alloy steel for long lasting durability chrome deep well full polished for comfort and ease of use.


  • • Full polished for comfort and ease of use
  • • Sizes stamped on both sides for easy reading
  • • Nickel chrome plated for long lasting protection
  • • Chrome vanadium alloy steel for long lasting durability
  • • Metric
  • • Deep well

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.