Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crescent 30 in. Pry Bar 1 pk

  • Mfr # DB30X

  • Zoro # G906431455


product price: $41.19
/ea

Key Features

Features
Comfort Grip; Indexing
End Style
Flat
Tip
Ground
Indexing
Yes
Comfort Grip
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DB30X
Zoro #
G906431455
UPC #
37103257871
Country of Origin
China

Dimensions

Overall Length
30 in.

Details

Features
Comfort Grip; Indexing
End Style
Flat
Tip
Ground
Indexing
Yes
Comfort Grip
Yes

Description

Head indexes over 180 degree and locks into 16 positions for increased access 90 degree flat head offers better access and wider support for prying against surfaces, striking pas assists users with penetration and prying.


  • • Angled head with nail slot for prying nails and boards
  • • Durable two-tone grip provides comfort, control and safety
  • • Narrow jab end for extreme prying and leverage
  • • Head indexes over 180 degrees and locks in 16 positions
  • • Head has raised striking surface allowing for striking to loosen and penetrate
  • • 30 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.