Zoro Homepage

Crescent 5/16 in. X 3/8 in. drive SAE 6 Point Deep Socket 1 pc

  • Mfr # CDDS24N

  • Zoro # G706431709


product price: $7.15
/ea

Key Features

SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDDS24N
Zoro #
G706431709
UPC #
37103317520
Country of Origin
China

Details

Item
Deep Socket
SAE or Metric
SAE
Number of Points
6

Description

Crescent mechanics tools are made from chrome alloy steel specially formulated and heat treated for high strength and superior resistance to abrasion and corrosion.


  • • Size markings stamped on socket for quick size identification
  • • Nickel chrome plated for durability
  • • Off-corner loading technology to virtually eliminate fastener rounding
  • • Deep well
  • • 6 point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.