Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crescent 5/32 in. X 1/4 in. drive SAE 6 Point Standard Socket 1 pc

  • Mfr # CDS0N

  • Zoro # G406429433


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDS0N
Zoro #
G406429433
UPC #
37103316080
Country of Origin
China

Details

Item
Socket
SAE or Metric
SAE
Number of Points
6

Description

Crescent mechanics tools are made from chrome steel alloy specially formulated and heat treated for high strength and superior resistance to abrasion and corrosion.


  • • Size markings stamped on socket for quick size identification
  • • Meets or exceeds ASME specifications
  • • Nickel chrome plated for durability
  • • Manufactured from chrome alloy steel for better strength and longer tool life
  • • Off-corner loading technology to virtually eliminate fastener rounding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.