Zoro Homepage

Crescent 5/8 in. X 3/8 in. drive SAE 6 Point Standard Spark Plug Socket 1 pc

  • Mfr # CSPS0N

  • Zoro # G706432980


product price: $8.59
/ea

Key Features

SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSPS0N
Zoro #
G706432980
UPC #
037103319395
Country of Origin
China

Details

Item
Socket
SAE or Metric
SAE
Number of Points
6

Description

Crescent mechanics tools are made from chrome vanadium steel alloy specially formulated and heat-treated for high strength and superior resistance to abrasion and corrosion.


  • • Surface Drive technology reduces fastener rounding
  • • Chrome vanadium alloy steel for long lasting durability
  • • Nickel chrome plated for long lasting protection SAE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.