Crescent 6-1/2 in. Forged Alloy Steel Long Needle Nose Pliers

  • Mfr # 7776CVN

  • Zoro # G406432945


product price:  $20.29
/ea

Key Features

Plier Product Group
Pliers
Jaw Length
2-1/16 in
Jaw Width
11/16 in
Jaw Thickness
11/32 in
Handle Material
Double Dip Cushion Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7776CVN
Zoro #
G406432945
UPC #
37103213372
Country of Origin
China

Dimensions

Jaw Length
2-1/16 in
Jaw Width
11/16 in
Overall Length
6-1/2 in
Jaw Thickness
11/32 in

Details

Plier Product Group
Pliers
Handle Material
Double Dip Cushion Grip

Description

6-1/2" Long Needle Nose Solid Joint Pliers, cushion grip. Made of forged alloy tool steel and individually tested for strength. Red double dipped cushion handle grips.


  • • Designed for work in tight, narrow areas
  • • Long needle nose with excellent gripping ability
  • • Polished head

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.